Beli nipple grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)
    Mulai

    Rp419.900

    KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)
    Deskripsi:
    Brass grease nipple. A type straight type. For grease inlet.
    atribut:
    • Material: Steel ball / hard steel wire
    • Surface Treatment: Nickel plating
    • Width Across Flats (mm): 10
    • Type: Type A (straight)
    • Material (Main Unit): Made of brass
  2. TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  3. AZ Grease Nipple (Nipel Gemuk)
    17%
    Mulai

    Rp33.900

    AZ Grease Nipple (Nipel Gemuk)
    atribut:
    • Finishing Material: Brass
  4. KURITA Stainless Pintype Grease Nipple
    Mulai

    Rp159.900

    KURITA Stainless Pintype Grease Nipple
    atribut:
    • Connector Diameter: R1/8
    • Main Unit Material: SUS303
    • Overall Length (mm): 27
    • Screw Length (mm): 8
    • Type: Pin type
    • Width Across Flat (mm): 10
  5. Wipro Naple Grease Head (Sambungan Lurus)
    Mulai

    Rp21.900

    Wipro Naple Grease Head (Sambungan Lurus)
    atribut:
    • Color: Silver
    • Dimensions (mm): 70x20x115
    • Size (inch): 1/8
    • Type: NPT
  6. KURITA Grease Nipple (Nipel Gemuk)
    Mulai

    Rp109.900

    KURITA Grease Nipple (Nipel Gemuk)
    atribut:
    • Main Unit Material: Brass
    • Material: Steel Ball/Hard Steel Wire
    • Surface Treatment: Nickel plating
  7. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  8. TRUSCO Grease Nipple B Type (Nipel Gemuk Mekanikal)
    29%
    Mulai

    Rp77.900

    TRUSCO Grease Nipple B Type (Nipel Gemuk Mekanikal)
    atribut:
    • Surface Processing: Nickel-plated
    • Body Material: Brass rod
  9. Orthophone Flexible Hose FHC
    Mulai

    Rp199.900

    Orthophone Flexible Hose FHC
    Deskripsi:
    Excellent heat resistance and durability of hose for sliding surface and rotating part piping.
    atribut:
    • Connection Port Diameter D: 6
    • Hose Inner Diameter: Ø 3.7mm
    • Hose Outer Diameter: Ø 8mm
    • Operating Temperature Range: -20 to +60°C
    • Maximum Working Pressure: 2.5MPa
    • Minimum Bending Radius: 80mm
    • Color Tone: Black
    • Dimension D1: Ø 10mm
    • Dimensions d2: Ø 10.5mm
    • Envelope Structure: Protective spring (with plating)
    • Material (Hose): (Inner surface rubber) NBR, (reinforcing layers 1 B and 2 B) Vinylon fiber
  10. TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)
    Mulai

    Rp109.900

    TRUSCO Grease Nipple Type B (Nipel Gemuk Mekanikal)
    Deskripsi:
    Push the grease gun nozzle against the tip of the grease nipple and lubricate it. It is recommended that the lubrication pressure be 10 MPa or less.
  11. SAMOA Hydraulic Grease Nipple (Nipel Gemuk Mekanikal)
    Mulai

    Rp2.199.900

    SAMOA Hydraulic Grease Nipple (Nipel Gemuk Mekanikal)
    Deskripsi:
    Assormet of 140 hydraulic grease nipples. Includes straight, 45° and 90° hydraulic nipples with the most popular threads..
    atribut:
    • Compatible Fluids: Grease
    • Target Product Type: Other Accessories
  12. TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)
    Mulai

    Rp63.900

Daftar Harga nipple grease Terbaru October 2026
TRUSCO Grease Nipple (Nipel Gemuk)Rp68.900
HAFAS Stainless Grease NipplesRp4.899.900
KURITA Kurita Grease Nipple A Type Head (Nipel Gemuk Mekanikal)Rp419.900
TRUSCO Grease Nipple Type A (Nipel Gemuk Mekanikal)Rp75.900
AZ Grease Nipple (Nipel Gemuk)Rp33.900
KURITA Stainless Pintype Grease NippleRp159.900
PROTECH Grease Gun Head (Kepala Selang Grease Gun)Rp12.900
Wipro Grease Nipple Bent 90° (Steel) (Nipel Gemuk Mekanikal)Rp3.900
Wipro Naple Grease Head (Sambungan Lurus)Rp21.900
KURITA Grease Nipple (Nipel Gemuk)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait